Beli selang baut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Voss T Bolt Clamp Hose (Klem Selang)
    48%
    Mulai

    Rp159.900

    Voss T Bolt Clamp Hose (Klem Selang)
    atribut:
    • Min Diameter: 109mm
    • Tightening Torque (n・m): 28.2
    • Maximum diameter: 117mm
  2. NIPPEI KIKI Large Handy Air Reel (Large Aperture & Long Hose) (Selang Gulung Otomatis / Selang Angin)
    55%
    Mulai

    Rp6.199.900

    NIPPEI KIKI Large Handy Air Reel (Large Aperture & Long Hose) (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Polyurethane (Braided)
    • Set Contents: Hanger (Mounting plate), Mounting bolt and nut, Screw, Primary hose ASSY, Nitto Kohki coupler
    • Hose Inside Diameter x Outside Diameter (mm): 10 x 14
    • Primary Mounting Side: R3/8
    • Secondary Mounting Side: Rc3/8
    • Width (mm): 370
    • Depth (mm): 135
    • Height (mm): 428
    • Usage Pressure: 1.4MPa (14kgf/cm2)
    • Specification: Automatic thread rewind
    • Accessories: Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw, Primary-side hose ASSY, Iron Coupler
  3. SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    75%
    Mulai

    Rp9.900

    SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  4. NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp1.099.900

    NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  5. THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)
    Mulai

    Rp45.900

    THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur Putih dari THE ini memiliki ukuran dari M6-M12 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 316
  6. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  7. Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)
    Mulai

    Rp46.900

    Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)
    Deskripsi:
    Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Half Drat
    • Grade: 8.8
    • Material: Steel
  8. NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp449.900

    NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin)
    Deskripsi:
    -The hose is made of urethane, which is light and strong against impact.-Small diameter body and slim size.-Both ceiling and wall mounting are possible.-Designed to be durability.-Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw-Self-weigh
  9. Sherlock Baut Roofing
    Mulai

    Rp10.900

    Sherlock Baut Roofing
    Deskripsi:
    Baut Baja Ringan.
    atribut:
    • Diameter (mm): 5.5
    • No. Size Head: #12
  10. Sherlock Anchor Bolt (Baut Angkur Beton)
    30%
    Mulai

    Rp6.900

    Sherlock Anchor Bolt (Baut Angkur Beton)
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  11. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    26%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  12. Reelex Automatic Winding Air Reel (Selang Gulung Otomatis / Selang Angin)
    40%
    Mulai

    Rp4.499.900

    Reelex Automatic Winding Air Reel (Selang Gulung Otomatis / Selang Angin)
    Deskripsi:
    -With the free silent ratchet that stops anywhere, pulling out and taking up the hose is very quiet.-By removing the cover in the center of the main unit, you can easily change hose.-Possible to swing 90degree left and right for the head.-We adopted a flame retardant hose with about 3 times better heat resistance than our existing items. (compared to our tests)-Primary-side Hose ASSY1m (with plug coupler)-Mounting Plate, Bolt Nut for Fixing-Socket
    atribut:
    • Total Hose Length: 10m
    • Primary Mounting Side: Rc1/4
    • Secondary Mounting Side: With socket coupler
    • Working Pressure: 1.47MPa
    • Main Body Materials: Resin
  13. Matlock Heavy Duty Bolt Clamp (Klem Selang)
    Mulai

    Rp11.999.900

    Matlock Heavy Duty Bolt Clamp (Klem Selang)
    Deskripsi:
    Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.
    atribut:
    • Material: Stainless Steel (304) A2
    • Fastening Method: Bolt Head Size 13mm
    • Capacity: 104-112mm
    • Torque Range: 30 - 20Nm
    • Band Thickness: 1.5mm
    • Type: Heavy Duty Bolt Clamp
    • Surface Treatment: Plain
    • Band width: 25mm
    • Standards Met: DIN 3017
    • Max Pressure Bars: 20BAR
  14. TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp5.399.900

    TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Urethane
    • Hose Inside Diameter x Outside Diameter (mm): 8.0 x 12
    • Primary Mounting Side: 3/8 male
    • Secondary Mounting Side: 3/8 female
  15. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    51%
    Mulai

    Rp13.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  16. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Mulai

    Rp20.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  17. Reelex Automatic Winding Air Reel (Selang Gulung Otomatis / Selang Angin)
    54%
    Mulai

    Rp3.199.900

    Reelex Automatic Winding Air Reel (Selang Gulung Otomatis / Selang Angin)
    Deskripsi:
    -With the free silent ratchet that stops anywhere, pulling out and taking up the hose is very quiet.-By removing the cover in the center of the main unit, you can easily change hose.-Possible to swing 90degree left and right for the head.-Primary-side Hose ASSY1m (with plug coupler)-Mounting Plate, Bolt Nut for Fixing-Socket
    atribut:
    • Primary Mounting Side: Rc1/4
    • Secondary Mounting Side: With socket coupler
    • Working Pressure: 1.47MPa
    • Main Body Materials: Resin
  18. TRUSCO SGP Tube U Bolt Stainless (Baut U)
    36%
    Mulai

    Rp94.900

    TRUSCO SGP Tube U Bolt Stainless (Baut U)
    Deskripsi:
    Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikal
    atribut:
    • Compatible Pipe Diameter: 114.30mm
    • P: 126mm
    • S: 30mm
    • H: 145mm
    • E: 8.3mm
    • D: W3/8mm
    • Material: Stainless Steel (SUS304)
    • Nominal Diameter A: 100mm
  19. TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp669.900

    TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
Daftar Harga selang baut Terbaru November 2026
Voss T Bolt Clamp Hose (Klem Selang)Rp159.900
NIPPEI KIKI Large Handy Air Reel (Large Aperture & Long Hose) (Selang Gulung Otomatis / Selang Angin)Rp6.199.900
TRIENS Air Hose Reel (Selang Gulung Otomatis / Selang Angin)Rp2.599.900
SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Rp9.900
NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)Rp1.099.900
THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)Rp45.900
THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Rp9.900
Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)Rp46.900
NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin)Rp449.900
Sherlock Baut RoofingRp10.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)